Zoro Homepage

2" FNPT PVC Ball Valve Inline

  • Mfr # 32H959

  • Zoro # G4976763


product price: $28.69
/ea

Key Features

Ball Material
PVC
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32H959
Zoro #
G4976763
UPC #
190735462997
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
2 in
Connection Size - Side 2
2 in
Connection Size - Side 1
2 in
Nominal Valve Size
2 in

Details

Ball Material
PVC
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Max. Pressure
150 PSI CWP
Handle Type
Tee
Temp. Range
14 Degrees to 122 Degrees F
Stem Material
ABS
Seat Material
PTFE
Handle Material
ABS
Body Material
Plastic
Standards
ASTM D2464
Ball Valve Product Group
Manual
Seal Material
FPM
Type
PVC
Connection Type - Side 2
NPT
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female
Operating Temperature - Minimum
14 Degrees F
Connection Type - Side 1
NPT
Operating Temperature - Maximum
122 Degrees F
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Maximum Pressure - Steam
Not Rated

Description

Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 2 in, Valve Ways 2-Way, Seal Material FKM, Seat Material PTFE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.