Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" FNPT SS Cross

  • Mfr # 4307001024

  • Zoro # G0645635


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2"
Specific Fitting Shape
Cross
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4307001024
Zoro #
G0645635
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Outside Dia.
3-5/16"
Pipe Size
2"
Fitting Side A Outside Diameter
2 1/2 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side D Nominal Pipe Size
2 in
Overall Length
5 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side C Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Cross
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Cross
Basic Pipe Fitting Material
Metal
Item
Cross
Fittings Sub-Category
Crosses
Standards
Threads conform to ASME B1.20.1 NPT; Materials conform to ASTM A182, Dimension conform to ASME B16.11
Pipe Fitting Schedule/Class
Class 3000
Max. Steam Pressure
1965 psi@350 Degrees F
Specific Pipe Fitting Shape
Cross
Max. Pressure
2570 psi@100 Degrees F
Fitting Side A Gender
Female
Includes Seal
No
Fitting Side C Gender
Female
Fitting Side D Gender
Female
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
NPT
Maximum Operating Pressure
Refer to Specification
For Pipe Schedule
160
Material Grade
304
Fitting Side D Type
NPT
Fitting Side C Type
NPT
Fitting Side B Gender
Female
Class
Class 3000
Color
Silver

Description

The ZORO SELECT 4307001024 is a stainless steel pipe fitting classified as a Cross, featuring four openings arranged at 90° in a single plane. Made from 304-grade stainless steel, it connects four pipe runs and provides four-way flow paths. The fitting has a Maximum Pressure Rating: 2,570 psi at 100°F and a Maximum Steam Pressure Rating: 1,965 psi at 350°F. It uses FNPT connection types, has a nominal size of 2 inches for each port, and features a silver color. Four-way cross with four 2-inch FNPT ports, Pressure Class: 3000.

  • Material: 304 Stainless Steel
  • Shape: Cross
  • Connection Type: FNPT
  • Pressure Class: 3000
  • Nominal Pipe Size: 2 in
  • Outside Diameter: 3-5/16 in
  • Overall Length: 5 in
  • Maximum Pressure Rating: 2,570 psi @ 100°F
  • Maximum Steam Pressure Rating: 1,965 psi @ 350°F
  • Standards: ASME B1.20.1, ASTM A182, ASME B16.11
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.