Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" FNPT SS Threaded Flange

  • Mfr # 4381002680

  • Zoro # G3126873


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2"
Specific Fitting Shape
Flange
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381002680
Zoro #
G3126873
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Pipe Size - Pipe Fitting
2"
Outside Dia.
6"
Pipe Size
2"
Pipe Size (Fittings)
2"
Nominal Pipe Size
2 in
Flange Outside Diameter
6 in
Thread Size
2"

Details

Specific Fitting Shape
Flange
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
Item
Flange
Fittings Sub-Category
Flanges
Specific Pipe Fitting Shape
Flange
Pipe Fitting Connection Type
FNPT
Pipe Fitting Schedule/Class
Class 150
Temp. Range
-60 Degrees to 450 Degrees F
Number of Holes
4
Max. Pressure
150 psi
Standards
ANSI B16.5; ASTM A182
Color
Silver
Material Grade
316
Class
Class 150
Connection Surface
Raised Face
Number of Bolt Holes
4
Maximum Operating Pressure
150 psi
Type
Class 150

Description

The ZORO SELECT 4381002680 is a flange fitting with 316 stainless steel construction.

With a pressure rating of Class 150 (150 psi maximum) per ANSI B16.5, the flange features a 6 inch outside diameter, 2 inch nominal pipe size, 4 bolt holes, FNPT connections, and a raised-face sealing surface.

Key Features:

  • Material: 316 Stainless Steel
  • Fitting Shape: Flange with a precise outside diameter of 6 inches
  • Connection Type: Female National Pipe Thread (FNPT)
  • Connection Surface: Raised Face for sealing contact with gaskets
  • Pressure Rating: Class 150 (150 psi maximum) per ANSI B16.5
  • Nominal Pipe Size: 2 inches
  • Bolt Holes: 4 for securing to mating components
  • Standards: ANSI B16.5; ASTM A182
  • Temperature Range: -60 Degrees to 450 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.