Zoro Homepage

2" FNPT SS Threaded Outlet

  • Mfr # 4307003670

  • Zoro # G0402141


product price: $67.89
/ea

Key Features

Pipe Size - Pipe Fitting
2"
Specific Fitting Shape
Threaded Outlet
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4307003670
Zoro #
G0402141
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
2"
Outside Dia.
3-27/64"
Pipe Size (Fittings)
2"
Pipe Size
2"
Fitting Side A Nominal Pipe Size
2 in
Fitting Side A Outside Diameter
3 3/8 in
Fitting Side B Nominal Pipe Size
8 in

Details

Specific Fitting Shape
Threaded Outlet
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Outlet
Basic Pipe Fitting Material
Metal
Item
Threaded Outlet
Standards
MSS SP-97
Specific Pipe Fitting Shape
Outlet
Max. Steam Pressure
2810 psi@350 Degrees F
Max. Pressure
3000 psi
Fittings Sub-Category
Outlets
Pipe Fitting Schedule/Class
Class 3000
Fitting Side B Gender
Female
For Pipe Schedule
80
Includes Seal
No
Fitting Side B Type
Socket
Fitting Side A Gender
Female
Fitting Side A Type
NPT
Color
Silver
Material Grade
316
Class
Class 3000
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
Refer to Specification

Description

Outlet, Stainless Steel, 316, Class Class 3000, For Pipe Schedule 80, 2 in, Female, NPT, 3 3/8 in, 8 in, Female, Socket, Refer to Specification Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.