Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" FNPT Stainless Steel Ball Valve Inline

  • Mfr # G-SSF-200

  • Zoro # G7578961


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-SSF-200
Zoro #
G7578961
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
2 in
Overall Length
4.58 in
Connection Size - Side 2
2 in
Connection Size - Side 1
2 in
Nominal Valve Size
2 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Steam, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Max. Pressure
600 PSI CWP
Ball Valve Product Group
Manual
Body Material
Stainless Steel
Standards
MSS SP-110
Compliance
RoHs
Stem Material
316 Stainless Steel
Handle Material
Stainless Steel
Seat Material
PTFE
Stem Type
Blowout Proof
Handle Type
Lever
Temp. Range
-60 Degrees to 450 Degrees F
Seal Material
PTFE
Vacuum Service Rating
29.9 in Hg
Coefficient of Volume (Cv)
200.34
Maximum Pressure - Steam
150 PSI WSP
Handle - Locking
Non-Locking
Connection Gender - Side 2
Female
Connection Type - Side 2
NPT
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Maximum
450 Degrees F
Color - Valve Handle
Blue
Connection Gender - Side 1
Female
Vented Ball Valve
Non-Vented
Connection Type - Side 1
NPT
Operating Temperature - Minimum
-60 Degrees F

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.