Zoro Homepage

2" FNPT x MNPT Galvanized 45 Degree Street Elbow

  • Mfr # 0811028208

  • Zoro # G9662816


product price: $29.59
/ea

Key Features

Specific Fitting Shape
45 Degree Street Elbow
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
FNPT x MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0811028208
Zoro #
G9662816
UPC #
690291964343
Country of Origin
China

Dimensions

Pipe Size (Fittings)
2"
Pipe Size - Pipe Fitting
2"
Pipe Size
2"
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
2 in

Description

45 Degrees Street Elbow, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 2 in, Female, NPT, 2 in, Male, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.