Zoro Homepage

2" FSW 304/304L SS 90 Degree Elbow

  • Mfr # 4001300112

  • Zoro # G8156933


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
304/304L Stainless Steel
Tube Size
2"
Fitting Connection Type
FSW
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4001300112
Zoro #
G8156933
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2"
Tube Size
2"
Pipe Size (Fittings)
2"
Pipe Size
2"
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Outside Diameter
3 in
Fitting Side B Outside Diameter
3 in
Fitting Side A Nominal Pipe Size
2 in

Description

90 Degrees Elbow, Stainless Steel, Electro Polished, 304/304L, Class Class 3000, 2 in, Female, Socket, 3 in, 14, 2 in, Female, Socket, 3 in, 14, 2,570 psi @ 100 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.