Zoro Homepage

2" FSW 316/316L SS 90 Degree Elbow

  • Mfr # 4001300118

  • Zoro # G8424911


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
316/316L Stainless Steel
Tube Size
2"
Fitting Connection Type
FSW
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4001300118
Zoro #
G8424911
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2"
Tube Size
2"
Pipe Size (Fittings)
2"
Pipe Size
2"
Fitting Side B Outside Diameter
3 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Outside Diameter
3 in
Fitting Side A Nominal Pipe Size
2 in

Details

Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
FSW
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
90 Degree Elbow
Fittings Sub-Category
Elbows
Specific Pipe Fitting Shape
90 Degrees Elbow
Max. Pressure
3000 psi @ 100 Degrees F
Standards
ASTM A182/ASME SA182, ASME B16.11
Pipe Fitting Schedule/Class
Class 3000
Application
Natural Gas, Non-Potable Water, Oil
Maximum Operating Pressure
3,000 psi @ 100 Degrees F
Finish/Coating
Electro Polished
Fitting Side A Gender
Female
Fitting Side A Type
Socket
Class
Class 3000
Color
Silver
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Socket
Material Grade
316/316L
Includes Seal
No
Fitting Side B Gender
Female

Description

90 Degrees Elbow, Stainless Steel, Electro Polished, 316/316L, Class Class 3000, 2 in, Female, Socket, 3 in, 2 in, Female, Socket, 3 in, 3,000 psi @ 100 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.