Zoro Homepage

2" FSW 316/316L SS SW Outlet

  • Mfr # 400341350218

  • Zoro # G8103541


product price: $96.39
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2"
Specific Fitting Shape
Socket Weld Outlet
Pipe Fitting Material
316/316L Stainless Steel
Tube Size
2"
Fitting Connection Type
FSW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400341350218
Zoro #
G8103541
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2"
Tube Size
2"
Pipe Size (Fittings)
2"
Pipe Size
2"
Fitting Side A Outside Diameter
3 in
Fitting Side A Nominal Pipe Size
2 in
Overall Length
1 11/16 in
Fitting Side B Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Socket Weld Outlet
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
FSW
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Outlet
Basic Pipe Fitting Material
Metal
Item
Socket Weld Outlet
Max. Pressure
3000 psi @ 100 Degrees F
Specific Pipe Fitting Shape
Sockolet
Fittings Sub-Category
Sockolets
Pipe Fitting Schedule/Class
Class 3000
Standards
ASTM A182/ASME SA182MSS SP-97, ASME B31.1, ASME B16.11, ASME B16.9
Application
Natural Gas, Non-Potable Water, Oil
Material Grade
316/316L
Fitting Side B Type
Socket
Fitting Side A Type
Socket
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Includes Seal
No
Class
Class 3000
Color
Silver
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
3,000 psi @ 100 Degrees F

Description

Outlet, Stainless Steel, 316/316L, Class Class 3000, 2 in, Female, Socket, 3 in, 2 in, Female, Socket, 3,000 psi @ 100 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.