Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" FSW x FNPT 316 SS Coupling

  • Mfr # 4003006018

  • Zoro # G4465496


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2"
Specific Fitting Shape
Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FSW x FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4003006018
Zoro #
G4465496
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Pipe Size
2"
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Outside Diameter
3 9/16 in
Fitting Side A Outside Diameter
3 in
Overall Length
3 3/8 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FSW x FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Coupling
Max. Pressure
3000 psi @ 100 Degrees F
Fittings Sub-Category
Couplings
Temp. Range
-20 Degrees to 100 Degrees F
Standards
LF2 ASME B16.11, SA182
Pipe Fitting Schedule/Class
Class 3000
Specific Pipe Fitting Shape
Coupling
Number of Holes
0
Application
Natural Gas, Non-Potable Water, Oil
Includes Pre-Applied Thread Sealant
No
Class
Class 3000
Fitting Side A Gender
Female
Color
Silver
Fitting Side A Pipe Threading
11 1/2
Material Grade
316
Fitting Side B Type
Socket
Fitting Side B Gender
Female
Fitting Side A Type
NPT
Includes Seal
No
Maximum Operating Pressure
3000 psi

Description

Coupling, Stainless Steel, 316, Class Class 3000, 2 in, Female, NPT, 3 in, 11 1/2, 2 in, Female, Socket, 3 9/16 in, 3000 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.