Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" ID x 20 ft PE Discharge & Suction Hose BK/YL

  • Mfr # 1ZNB5

  • Zoro # G3434051


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Polyethylene
Inside Dia.
2"
Outside Dia.
2.76"
Max. Pressure
17 psi
Length
20 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ZNB5
Zoro #
G3434051
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
2"
Outside Dia.
2.76"
Length
20 ft.
Fitting Size
2 in x 2 in
Bend Radius
5 in
Hose Inside Dia.
2 in
Hose Fitting A Size
2 in
Hose Length
20 ft
Hose Fitting B Size
2 in

Details

Item
Water Suction Hose
Tube Material
Polyethylene
Max. Pressure
17 psi
Color
Black and Yellow
Fitting Type
Cam and Groove C x MNPT
Max. Temp.
140 Degrees F
Includes
Gasket
Vacuum Rating
29 in Hg
Reinforcement
Polyethylene
Fittings
(F) Camlock x (M)NPT
Temp. Range
-40 Degrees to 140 Degrees F
Hose Fitting A Material
Aluminum
Hose Fitting A Type
Cam and Groove C
Hose Fittings
Aluminum 2 in Cam and Groove C x Carbon Steel 2 in MNPT
Hose Color
Black, Yellow
Max. Working Pressure @ 70 F
17 psi
Water Hose Type
Water Suction and Discharge Hose
Hose Fitting B Type
MNPT
Hose Tube Material
Polyethylene
Hose Fitting B Material
Carbon Steel
Hose Cover Material
Polyethylene
Hose Configuration
Coupled Assembly
Fitting Material
Aluminum x Carbon Steel
For Media Type
Water
Compatible Chemicals
Deionized Water, Fresh Water, Salt Water

Description

Water Suction Hose, Hose Inside Dia. 2 in, Hose Length 20 ft, Hose Color Black, Yellow, Hose Tube Material Polyethylene, Hose Cover Material Polyethylene, Max. Working Pressure @ 70 F 17 psi, Temp. Range -40 Degrees to 140 Degrees F, Bend Radius 5 in, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Material Aluminum, Hose Fitting B Material Carbon Steel, Hose Fitting A Type Cam and Groove C, Hose Fitting B Type MNPT, Hose Configuration Coupled Assembly, Vacuum Rating 29 in Hg

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.