Zoro Homepage

2" ID x 50 ft PVC Water Discharge Hose 80 PSI BL

  • Mfr # 45DT94

  • Zoro # G1807088


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PVC
Inside Dia.
2"
Outside Dia.
2.21"
Max. Pressure
80 psi
Length
50 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45DT94
Zoro #
G1807088
UPC #
-
Country of Origin
China

Dimensions

Inside Dia.
2"
Outside Dia.
2.21"
Length
50 ft.
Fitting Size
2 in x 2 in
Hose Fitting B Size
2 in
Hose Fitting A Size
2 in
Hose Inside Dia.
2 in
Hose Length
50 ft

Details

Item
Water Discharge Hose
Tube Material
PVC
Max. Pressure
80 psi
Color
Blue
Fitting Type
Cam and Groove C x Cam and Groove E
Reinforcement
Synthetic Fabric
Includes
Gasket
Max. Temp.
150 Degrees F
Hose Fitting B Material
Aluminum
Hose Fitting A Type
Cam and Groove C
Temp. Range
5 Degrees to 150 Degrees F
Hose Fittings
Aluminum 2 in Cam and Groove C x Aluminum 2 in Cam and Groove E
Hose Configuration
Coupled Assembly
Hose Fitting A Material
Aluminum
Hose Tube Material
PVC
Hose Cover Material
PVC
Max. Working Pressure @ 70 F
80 psi
Hose Fitting B Type
Cam and Groove E
Hose Color
Blue
Water Hose Type
Water Discharge Hose
Fitting Material
Aluminum x Aluminum
For Media Type
Water
Compatible Chemicals
Deionized Water

Description

Water Discharge Hose, Hose Inside Dia. 2 in, Hose Length 50 ft, Hose Color Blue, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 80 psi, Temp. Range 5 Degrees to 150 Degrees F, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Cam and Groove C, Hose Fitting B Type Cam and Groove E, Hose Configuration Coupled Assembly

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.