Zoro Homepage

2" ID x 50 ft Rubber Water Discharge Hose 250 PSI YL

  • Mfr # 45DU32

  • Zoro # G1806850


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PVC/Nitrile
Inside Dia.
2"
Outside Dia.
2.37"
Max. Pressure
250 psi
Length
50 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45DU32
Zoro #
G1806850
UPC #
-
Country of Origin
China

Dimensions

Inside Dia.
2"
Outside Dia.
2.37"
Length
50 ft.
Fitting Size
2 in x 2 in
Hose Length
50 ft
Hose Fitting A Size
2 in
Hose Fitting B Size
2 in
Hose Inside Dia.
2 in

Details

Item
Water Discharge Hose
Tube Material
PVC/Nitrile
Max. Pressure
250 psi
Color
Yellow
Fitting Type
FNPSM x MNPSM
Max. Temp.
176 Degrees F
Includes
Gasket
Reinforcement
High Tensile Strength Polyester
Hose Fitting B Material
Aluminum
Hose Fitting B Type
MNPSM
Temp. Range
-5 Degrees to 175 Degrees F
Hose Tube Material
PVC Nitrile
Hose Fitting A Type
FNPSM
Water Hose Type
Water Discharge Hose
Hose Color
Yellow
Max. Working Pressure @ 70 F
250 psi
Hose Cover Material
PVC Nitrile
Hose Configuration
Coupled Assembly
Hose Fitting A Material
Aluminum
Hose Fittings
Aluminum 2 in FNPSM X Aluminum 2 in MNPSM
Fitting Material
Aluminum x Aluminum
For Media Type
Antifreeze, Ethylene Glycol, Glycerin, Water
Compatible Chemicals
Antifreeze (Coolant), Deionized Water, Ethylene Glycol, Fresh Water, Glycerin, Salt Water

Description

Water Discharge Hose, Hose Inside Dia. 2 in, Hose Length 50 ft, Hose Color Yellow, Hose Tube Material PVC Nitrile, Hose Cover Material PVC Nitrile, Max. Working Pressure @ 70 F 250 psi, Temp. Range -5 Degrees to 175 Degrees F, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type FNPSM, Hose Fitting B Type MNPSM, Hose Configuration Coupled Assembly

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.