This item is Discontinued.

Zoro Select 2 in W x 3 in H Stainless steel Door and Butt Hinge 3HTN3

2 in W x 3 in H Stainless steel Door and Butt Hinge (Discontinued)

  • Mfr # 3HTN3
  • Zoro # G2517182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3HTN3
Zoro #
G2517182
UPC #
190735042595
Country of Origin
China

Dimensions

Door Leaf Height
3 in
Door Leaf Thickness
0.12 in
Door Leaf Width
2 in
Pin Dia.
1/4 in
Frame Leaf Width
2 in
Frame Leaf Height
3 in
Frame Leaf Thickness
0.12 in

Details

Corners
Square
Finish
Stainless steel
Holes per Leaf
0
Material
Stainless Steel
Mounting
Full Surface
Orientation
Non Handed
Range of Motion
265 Degrees
Features
Removable Pin Type
Ligature Resistant
No
Hardware
Not included
Bearing Type
Plain
Pin Type
Removable
Holes
Without
Item
Door and Butt Hinge

Description

Butt Hinge, Stainless Steel, Stainless Steel Finish, Without Holes, 0 Holes per Leaf, No Ligature Resistant, 265 Degrees Range of Motion, Orientation Non Handed, 3 in Door Leaf Height, 3 in Frame Leaf Height, 2 in Door Leaf Width, 2 in Frame Leaf Width, 0.12 in Door Leaf Thickness, 0.12 in Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.