Zoro Select
2 in W x 4 in H Satin Chrome Spring Hinge
Mfr # 4PA79
Zoro # G3500646
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 4 in
- Door Leaf Thickness 0.099 in
- Door Leaf Width 2 in
- Finish Satin Chrome
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Weatherstrip, Sponge Insert, 3 ft. L (108NA-36)
- PRIMELINE TOOLS Diecast Hook Latch Sliding Door Handle, Black (1 Set) (C 1252)
- WRIGHT PRODUCTS 2-3/4" H Galvanized Steel Self Closing Hinge (V221GAL)
- OEM RFB: 2019 - 2020 Acura MDX Smart Key / 5-Button Hatch / Remote Start / PN: 72147-TJB-A41 / KR59 (RSK-ACU044)
- ZORO SELECT 1 1/4 in W x 2 1/2 in H Black Powder Coat Lift-Off Hinge (1XMH1)
- ZORO SELECT 4 1/2 in W x 5 in H Dull Chrome Door and Butt Hinge (3HWA5)
- ZORO SELECT 1 3/4 in W x 6 in H Stainless steel Door and Butt Hinge (3HTR7)
- ZORO SELECT 3 1/2 in W x 3 1/2 in H Antique Bronze Door and Butt Hinge (1XMB9)
- ZORO SELECT 1 1/4 in W x 4 in H zinc plated Strap Hinge (1RCG4)
- ZORO SELECT 1 in W x 2 in H zinc plated Strap Hinge (1RCF7)
- COMPONENT HARDWARE Chrome Plated Concealed Power Spring Cartridge (R56-1010)
- Zoro Select Butt Hinges