2 in x 1 in 316/316L Stainless Steel Threaded Swage Nipple Schedule 40

  • Mfr # 3974533318

  • Zoro # G2885552


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2" x 1"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3974533318
Zoro #
G2885552
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2" x 1"
Pipe Size (Fittings)
2" x 1"
Fitting Side B Nominal Pipe Size
1 in
Fitting Side B Outside Diameter
1 1/4 in
Fitting Side A Nominal Pipe Size
2 in
Overall Length
6 1/2 in
Fitting Side A Outside Diameter
2 5/16 in

Details

Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Swage Nipple
Fittings Sub-Category
Nipples
Max. Pressure
3000 psi @ 100 Degrees F
Number of Holes
0
Pipe Fitting Schedule/Class
Schedule 40
Standards
ASTM A403 WP304/L-S, MSS SP-95-2006
Specific Pipe Fitting Shape
Nipple
Application
Natural Gas, Non-Potable Water, Oil
Fitting Side A Type
Threaded
Fitting Side B Pipe Threading
11 1/2
Maximum Operating Pressure
3000 psi
Fitting Side A Pipe Threading
11 1/2
Color
Silver
For Pipe Schedule
40
Material Grade
316/316L
Includes Seal
No
Fitting Side B Type
Threaded
Includes Pre-Applied Thread Sealant
No

Description

The ZORO SELECT - 3974533318 is a stainless steel swage nipple designed as a short, solid pipe adapter with male threaded ends of two different diameters to provide a straight reduction between pipes or fittings. Constructed from 316/316L stainless steel; Material: 316/316L stainless steel; intended for use with natural gas, non-potable water, and oil within the specified operating conditions (maximum 3000 psi @ 100°F). This fitting is threaded on both ends with sizes of 2 inches and 1 inch nominal pipe sizes, designed for Schedule 40 pipe systems. Key Features:

  • Material: 316/316L stainless steel
  • Fitting type: Swage nipple providing a straight size reduction
  • Threaded connections on both ends: 2 in x 1 in nominal pipe sizes
  • Thread size: 11 1/2 TPI on both ends
  • Pressure rating: Maximum operating pressure of 3000 psi @ 100°F
  • Length: Overall length of 6 1/2 inches
  • Color: Silver
  • Complies with ASTM A403 WP304/L-S, MSS SP-95-2006 standards
  • Intended for use with natural gas, non-potable water, and oil within the specified operating conditions (maximum 3000 psi @ 100°F)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.