2 in x 1/2 in 304/304L Stainless Steel Threaded Swage Nipple Schedule 40

  • Mfr # 3954533312

  • Zoro # G2885202


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2" x 1/2"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
304/304L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3954533312
Zoro #
G2885202
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2" x 1/2"
Pipe Size (Fittings)
2" x 1/2"
Fitting Side A Nominal Pipe Size
2 in
Overall Length
6 1/2 in
Fitting Side B Outside Diameter
13/16 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Outside Diameter
2 5/16 in

Details

Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
304/304L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Swage Nipple
Number of Holes
0
Fittings Sub-Category
Nipples
Pipe Fitting Schedule/Class
Schedule 40
Max. Pressure
3000 psi @ 100 Degrees F
Standards
ASTM A403 WP304/L-S, MSS SP-95-2006
Specific Pipe Fitting Shape
Nipple
Application
Natural Gas, Non-Potable Water, Oil
Color
Silver
Maximum Operating Pressure
3000 psi
For Pipe Schedule
40
Fitting Side B Type
Threaded
Fitting Side A Type
Threaded
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Material Grade
304/304L

Description

The ZORO SELECT - 3954533312 is a stainless steel swage nipple designed to connect pipes of different diameters through male-threaded ends. Constructed from 304/304L stainless steel in accordance with industry standards, it is built for use within specified environmental conditions. The fitting has nominal sizes of 2 inches and 1/2 inches on each end, with outside diameters of 2 5/16 inches and 13/16 inches respectively. Its compact design facilitates straight connections between pipes, making it suitable for plumbing, hydraulic, and process system applications requiring dissimilar pipe size connections.

Key Features:

  • Material Grade: 304/304L stainless steel, offering corrosion resistance and durability.
  • Max. Pressure: Rated for use at pressures up to 3000 psi at 100°F.
  • Overall Length: 6 1/2 inches.
  • Connection Types: Threaded on both sides, with nominal sizes of 2 inches (Side A) and 1/2 inch (Side B).
  • Fitting Schedule/Class: Schedule 40, consistent with industry standards.
  • Fitting Side A: 2 in nominal pipe size, outside diameter of 2 5/16 in, threaded connection.
  • Fitting Side B: 1/2 in nominal pipe size, outside diameter of 13/16 in, threaded connection.
  • Fittings Sub-Category: Nipples, specifically a swage nipple with reduction.
  • Standards: Meets industry standards ASTM A403 WP304/L and MSS SP-95-2006.
  • Includes no pre-applied sealant; additional sealing measures may be required for specific applications.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.