Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" Male Adapter Dust Plug with Handle

  • Mfr # SBM-2PG

  • Zoro # G3654323


product price: $37.39
/ea

Key Features

Fittings Sub-Category
Dust Plugs
Body Material
Glass Filled Polypropylene
Coupling Type
Type DP
Connection Type
Male Adapter
Coupler Size
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBM-2PG
Zoro #
G3654323
UPC #
-
Country of Origin
United States

Dimensions

Coupler Size
2"
Pipe Size
2"
Plug Length
4-1/2"
Overall Length
4-1/2"
Coupling Size
2"
For Coupling Size
2"
Pipe Size - Pipe Fitting
2"

Details

Fittings Sub-Category
Dust Plugs
Item
Dust Plug
Body Material
Glass Filled Polypropylene
Coupling Type
Type DP
Connection Type
Male Adapter
Basic Pipe Fitting Shape
Plug
Specific Pipe Fitting Shape
Plug
Pipe Fitting Connection Type
Male Adapter
Includes Locking Arm
No
Coupling Component
Plug
Finish/Coating
Natural
Basic Pipe Fitting Material
Plastic
Pipe Fitting Material
Glass Filled Polypropylene
Fitting Connection Type
Male Adapter

Description

Dust Plug, Plug, For Coupling Size 2 in, Body Material Glass Filled Polypropylene, Type DP, Coupling Size 2 in, Natural, Overall Length 4 1/2 in, Includes Locking Arm No, Plug Length 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.