2 mil Clear Pallet Cover, 52 in W, 48 in D, 96 in L, 45 PK

  • Mfr # 20G-524896

  • Zoro # G013990685


product price:  $164.99
/pk 45, $3.67/ea
Free Shipping & Returns

Key Features

Material
Low Density Polyethylene (LDPE)
Thickness
2 mil
Color
Clear
Width
52 in
Depth
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20G-524896
Zoro #
G013990685
UPC #
654866048579
Country of Origin
United States

Dimensions

Thickness
2 mil
Width
52 in
Depth
48 in
Length
96 in
Overall Length
96 in

Details

Item
Pallet Cover
Material
Low Density Polyethylene (LDPE)
Color
Clear
Package Configuration
Gusset Bag

Description

Package Quantity 45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.