Zoro Homepage

2" MNPT Close TBE Stainless Steel Pipe Nipple Sch 40

  • Mfr # T6BNI01

  • Zoro # G2520585


product price: $8.69
/ea

Key Features

Pipe Size - Nominal
2 in
Pipe Connection Type
Threaded on Both Ends
Pipe Schedule
40
Seamless/Welded
Welded
Pipe Weld Type
Continuous Weld
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6BNI01
Zoro #
G2520585
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
2 in
Overall Pipe Length
Close Thread
Pipe Size
2"
Inside Dia.
2 in
Pipe Size (Fittings)
2"
Wall Thickness
0.154 in
Outside Dia.
2 1/2 in
Nominal Pipe Size
2 in
Overall Length
2 in
Outside Diameter
2 3/8 in
Inside Diameter
2 1/16 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Schedule
40
Seamless/Welded
Welded
Pipe Weld Type
Continuous Weld
Material - Pipe
316 Stainless Steel
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Fittings Sub-Category
Nipples
Pipe Fitting Schedule/Class
Schedule 40
Temp. Range
-60 Degrees to 450 Degrees F
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
MNPT x MNPT
Max. Pressure
150 psi
Basic Pipe Fitting Shape
Nipple
Thread Type
NPT
Pipe Fitting Material
316 Stainless Steel
Item
Nipple
Specific Pipe Fitting Shape
Nipple
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Material Grade
316
Material
Stainless Steel
Side B Gender
Male
Side A Connection Type
Close Thread
Side A Thread Type
NPT
Metal Pipe Construction
Welded
Side A Gender
Male
Fitting Compatibility
Schedule 40
Maximum Operating Temperature
450 Degrees F
Side B Connection Type
Close Thread
Side B Thread Type
NPT
Schedule
Schedule 40
Gravity Flow
No
Minimum Operating Temperature
-60 Degrees F
Thread Configuration
Fully Threaded
Maximum Operating Pressure
150 psi

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 2 1/16 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.