Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" MNPT x 18" TBE Black Pipe Sch 160

  • Mfr # 82917

  • Zoro # G3071022


product price: $70.65
/ea

Key Features

Pipe Size - Nominal
2 in
Overall Pipe Length
18 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Material - Pipe
Black Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82917
Zoro #
G3071022
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
2 in
Overall Pipe Length
18 in
Pipe Size (Nominal)
2"
Outside Dia.
2 3/8 in
Inside Dia.
1 11/16 in
Pipe Size (Fittings)
2"
Wall Thickness
0.344 in
Nominal Pipe Size
2 in
Outside Diameter
2 3/8 in
Inside Diameter
1 11/16 in
Overall Length
18 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Material - Pipe
Black Steel
Pipe Schedule
160
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
4391 psi @ 650 Degrees F
Seamless/Welded
Seamless
Max. Steam Pressure
4391 psi @ 650 Degrees F
Standards
ASME B1.20.1, ASTM A106, ASTM A733
Item
Black Pipe
Metal Detectable
Yes
Basic Pipe Fitting Material
Metal
Material (Pipe)
Black Steel
Thread Type
NPT
Side B Thread Type
NPT
Side B Connection Type
Threaded
Gravity Flow
No
Metal Pipe Construction
Seamless
Application
LP Gas, Natural Gas, Oil, Steam
Finish/Coating
Black
Manufacture Location
Globally Sourced
Fitting Compatibility
Class 6000
Thread Configuration
Threaded on Both Ends
Side B Gender
Male
Side A Connection Type
Threaded
Side A Thread Type
NPT
Side A Gender
Male
Maximum Steam Pressure
4391 psi @ 650 Degrees F
Material
Steel
Maximum Operating Pressure
4391 psi @ 650 Degrees F
Schedule
Schedule 160

Description

Pipe, Application LP Gas, Natural Gas, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 6000, Gravity Flow No, Inside Diameter 1 11/16 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 4391 psi @ 650 Degrees F, Maximum Steam Pressure 4391 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 18 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 160

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.