Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 40

  • Mfr # 468-035

  • Zoro # G3246835


product price: $29.99
/ea

Key Features

Pipe Size - Nominal
2"
Overall Pipe Length
3-1/2"
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468-035
Zoro #
G3246835
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size - Nominal
2"
Overall Pipe Length
3-1/2"
Pipe Size (Nominal)
2"
Pipe Size (Fittings)
2" x 2"
Overall Length
3 1/2 in
Wall Thickness
0.156 in
Inside Diameter
2 in
Outside Diameter
2 3/8 in
Nominal Pipe Size
2 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Material - Pipe
Red Brass
Pipe Thread Type
MNPT x MNPT
Item
Red Brass Pipe Nipple
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Material
Red Brass
Pipe Fitting Connection Type
MNPT x MNPT
Pressure (PSI)
125
Material (Pipe)
Red Brass
Standards
AB 1953, ANSI B1.20.1, ASTM B687, NSF 61
Temp. Range
-20 Degrees to 400 Degrees F
Material
Red Brass
Max. Pressure
125 psi
Material Grade
ASTM B43
Application
Air, Natural Gas, Oil, Potable Water, Steam
Side A Gender
Male
Minimum Operating Temperature
-20 Degrees F
Resistance Properties
Corrosion-Resistant
Side B Connection Type
Threaded
Maximum Operating Pressure
157 psi @ 450 Degrees F
Thread Configuration
Threaded on Both Ends
Side A Connection Type
Threaded
Fitting Compatibility
Class 150
Schedule
Schedule 40
Side A Thread Type
NPT
Side B Thread Type
NPT
Gravity Flow
No
Maximum Operating Temperature
400 Degrees F
Side B Gender
Male
Maximum Steam Pressure
625 psi @ 300 Degrees F
Metal Pipe Construction
Seamless

Description

Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 2 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 157 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 625 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 3 1/2 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.