Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 80

  • Mfr # 468-035X

  • Zoro # G3021286


product price: $26.99
/ea

Key Features

Pipe Size - Nominal
2 in
Overall Pipe Length
3.5 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468-035X
Zoro #
G3021286
UPC #
00190735930670
Country of Origin
Mexico

Dimensions

Pipe Size - Nominal
2 in
Overall Pipe Length
3.5 in
Pipe Size (Nominal)
2"
Pipe Size (Fittings)
2"
Outside Dia.
2 3/8 in
Overall Length
3 1/2 in
Thread Size
11-1/2"
Wall Thickness
0.221 in
Inside Diameter
2 in
Outside Diameter
2 3/8 in
Nominal Pipe Size
2 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
80
Material - Pipe
Red Brass
Pipe Thread Type
MNPT x MNPT
Item
Red Brass Pipe Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Material (Pipe)
Red Brass
Pipe Fitting Material
Red Brass
Pressure (PSI)
250
Specific Pipe Fitting Shape
Nipple
Temp. Range
- 20 To 400 Degrees F
Pipe Fitting Schedule/Class
Schedule 80
Standards
ASTM B43, NSF 372, NSF 61
Material
Red Brass
Material Grade
ASTM B43
Application
Air, Natural Gas, Oil, Potable Water, Steam
Side B Thread Type
NPT
Side B Gender
Male
Gravity Flow
No
Resistance Properties
Corrosion-Resistant
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
-20 Degrees F
Thread Configuration
Threaded on Both Ends
Maximum Operating Pressure
157 psi @ 450 Degrees F
Maximum Steam Pressure
625 psi @ 300 Degrees F
Fitting Compatibility
Class 300
Side B Connection Type
Threaded
Side A Thread Type
NPT
Side A Gender
Male
Schedule
Schedule 80
Side A Connection Type
Threaded
Metal Pipe Construction
Seamless

Description

Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 2 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 157 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 625 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 3 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.