Zoro Homepage

2" MNPT x 3" TOE Stainless Steel Pipe Nipple Sch 40

  • Mfr # T4WNI3

  • Zoro # G2585082


product price: $12.95
/ea

Key Features

Pipe Size - Nominal
2 in
Overall Pipe Length
3 in
Pipe Connection Type
Threaded On One End
Pipe Schedule
40
Seamless/Welded
Welded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4WNI3
Zoro #
G2585082
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
2 in
Overall Pipe Length
3 in
Outside Dia.
2 3/8 in
Pipe Size (Fittings)
2"
Pipe Size
2"
Inside Dia.
2 in
Wall Thickness
0.154 in
Inside Diameter
2 1/16 in
Overall Length
3 in
Outside Diameter
2 3/8 in
Nominal Pipe Size
2 in

Details

Pipe Connection Type
Threaded On One End
Pipe Schedule
40
Seamless/Welded
Welded
Pipe Weld Type
Continuous Weld
Material - Pipe
304 Stainless Steel
Thread Type
NPT
Temp. Range
-60 Degrees to 450 Degrees F
Fittings Sub-Category
Nipples
Pipe Fitting Connection Type
MNPT
Pipe Fitting Material
304 Stainless Steel
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Nipple
Item
Nipple
Max. Pressure
150 psi
Basic Pipe Fitting Material
Metal
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Material Grade
304
Minimum Operating Temperature
-60 Degrees F
Schedule
Schedule 40
Fitting Compatibility
Schedule 40
Side B Connection Type
Unthreaded
Maximum Operating Pressure
150 psi
Thread Configuration
Threaded on One End
Side A Thread Type
NPT
Gravity Flow
No
Metal Pipe Construction
Welded
Side A Gender
Male
Material
Stainless Steel
Maximum Operating Temperature
450 Degrees F
Side A Connection Type
Threaded

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 2 1/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 3 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.