Zoro Homepage

2" MNPT x 4 ft. TBE 304 Stainless Steel Pipe Sch 40

  • Mfr # T4BNI20

  • Zoro # G2723481


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Nominal
2 in
Overall Pipe Length
4 ft
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4BNI20
Zoro #
G2723481
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
2 in
Overall Pipe Length
4 ft
Outside Dia.
2 3/8 in
Wall Thickness
0.138 in
Pipe Size (Nominal)
2"
Inside Dia.
2 1/16 in
Pipe Size (Fittings)
2"
Outside Diameter
2 3/8 in
Inside Diameter
2 1/8 in
Nominal Pipe Size
2 in
Overall Length
4 ft

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
40
Seamless/Welded
Welded
Material - Pipe
304 Stainless Steel
Material (Pipe)
304 Stainless Steel
Basic Pipe Fitting Material
Metal
Thread Type
NPT
Max. Pressure
839 psi @ 650 Degrees F
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Temp. Range
-20 Degrees to 650 Degrees F
Item
Pipe
Pipe Thread Type
MNPT x MNPT
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Maximum Operating Pressure
839 psi @ 650 Degrees F
Side A Thread Type
NPT
Material Grade
304
Side A Connection Type
Threaded
Gravity Flow
No
Side B Gender
Male
Minimum Operating Temperature
-20 Degrees F
Schedule
Schedule 40
Material
Stainless Steel
Side A Gender
Male
Maximum Operating Temperature
650 Degrees F
Side B Connection Type
Threaded
Thread Configuration
Threaded on Both Ends
Fitting Compatibility
Schedule 40
Metal Pipe Construction
Seamless
Side B Thread Type
NPT

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 2 1/8 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 839 psi @ 650 Degrees F, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 4 ft, Schedule Schedule 40, Side A Connection Type Threaded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.