Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 160

  • Mfr # 87906

  • Zoro # G3136962


product price: $17.19
/ea

Key Features

Pipe Size - Nominal
2 in
Overall Pipe Length
4 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87906
Zoro #
G3136962
UPC #
00190735931622
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
2 in
Overall Pipe Length
4 in
Outside Dia. (In.)
2.375 in
Pipe Size (Nominal)
2"
Wall Thickness (In.)
0.1563 in
Pipe Size (Fittings)
2"
Wall Thickness
0.156 in
Overall Length
4 in
Inside Diameter
2 in
Nominal Pipe Size
2 in
Outside Diameter
2 3/8 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Galvanized Steel
Pipe Schedule
160
Pipe Thread Type
MNPT x MNPT
Max. Pressure
2500 psi @ 150 Degrees F
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Shape
Nipple
Item
Galvanized Steel Pipe Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Fitting Material
Galvanized Steel
Pipe Fitting Schedule/Class
Schedule 160
Standards
ANSI B1.20.1
Metal Detectable
Yes
Gravity Flow
No
Schedule
Schedule 160
Maximum Steam Pressure
4391 psi @ 650 Degrees F
Side B Gender
Male
Application
Air, Gas, Potable Water
Side B Thread Type
NPT
Metal Pipe Construction
Seamless
Fitting Compatibility
Class 6000
Side B Connection Type
Threaded
Material
Steel
Maximum Operating Pressure
2500 psi @ 150 Degrees F
Side A Thread Type
NPT
Side A Connection Type
Threaded
Finish/Coating
Galvanized
Thread Configuration
Threaded on Both Ends
Manufacture Location
Globally Sourced
Side A Gender
Male

Description

Nipple, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Class 6000, Gravity Flow No, Inside Diameter 2 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2500 psi @ 150 Degrees F, Maximum Steam Pressure 4391 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 4 in, Schedule Schedule 160, Side A Connection Type Threaded, Side A Gender Male

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.