Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" MNPT x 5" TBE CPVC Pipe Nipple Sch 80

  • Mfr # 9861-255

  • Zoro # G2984204


product price: $18.39
/ea

Key Features

Pipe Size - Nominal
2 in
Overall Pipe Length
5 in
Pipe Schedule
80
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
CPVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9861-255
Zoro #
G2984204
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Nominal
2 in
Overall Pipe Length
5 in
Pipe Size (Nominal)
2"
Pipe Size (Fittings)
2"
Overall Length
5 in
Outside Diameter
2 3/8 in
Nominal Pipe Size
2 in

Details

Pipe Schedule
80
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
CPVC
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Material
Plastic
Pipe Fitting Schedule/Class
Schedule 80
Material (Pipe)
CPVC
Max. Pressure
420 psi at 73 Degrees F
Standards
ASTM D1784, ASTM F439, NSF 14, NSF 61
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Material
CPVC
Color
Gray
Item
CPVC Pipe Nipple
Basic Pipe Fitting Shape
Nipple
Max. Temp.
210 Degrees F
Pipe Thread Type
MNPT x MNPT
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Material
CPVC
Side B Gender
Male
Side A Gender
Male
Fitting Compatibility
Schedule 80
Application
Non-Potable Water, Potable Water
Material Trade Name
ChlorFIT
Side B Connection Type
Threaded
Minimum Operating Temperature
32 Degrees F
Side A Thread Type
NPT
Maximum Operating Pressure
200 psi @ 73 Degrees F
Side B Thread Type
NPT
Maximum Operating Temperature
210 Degrees F
Side A Connection Type
Threaded
Schedule
Schedule 80
Thread Configuration
Threaded on Both Ends
Gravity Flow
No

Description

Pipe Nipple, Application Acids, Chemicals, Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Gravity Flow Pressure, Material CPVC, Material Trade Name ChlorFIT, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 5 in, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Schedule Schedule 80

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.