Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80

  • Mfr # E6BNI07

  • Zoro # G3506833


product price: $30.95
/ea

Key Features

Pipe Size - Nominal
2 in
Pipe Connection Type
Threaded on Both Ends
Pipe Schedule
80
Seamless/Welded
Seamless
Material - Pipe
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E6BNI07
Zoro #
G3506833
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
2 in
Overall Pipe Length
5 in
Pipe Size
2"
Outside Dia.
2 3/8 in
Inside Dia.
1 15/16 in
Wall Thickness
0.197 in
Pipe Size (Fittings)
2"
Inside Diameter
2 in
Nominal Pipe Size
2 in
Overall Length
5 in
Outside Diameter
2 3/8 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Schedule
80
Seamless/Welded
Seamless
Material - Pipe
316 Stainless Steel
Basic Pipe Fitting Material
Metal
Item
Nipple
Pipe Fitting Material
316 Stainless Steel
Pipe Fitting Connection Type
MNPT x MNPT
Temp. Range
-20 Degrees to 650 Degrees F
Max. Pressure
1799 psi @ -20 to 100 Degrees F
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Pipe Fitting Schedule/Class
Schedule 80
Fittings Sub-Category
Nipples
Specific Pipe Fitting Shape
Nipple
Thread Type
NPT
Basic Pipe Fitting Shape
Nipple
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side B Gender
Male
Maximum Operating Temperature
650 Degrees F
Schedule
Schedule 80
Side A Thread Type
NPT
Material Grade
316
Gravity Flow
No
Side A Connection Type
Threaded
Side B Connection Type
Threaded
Fitting Compatibility
Schedule 80
Thread Configuration
Threaded on Both Ends
Side A Gender
Male
Material
Stainless Steel
Metal Pipe Construction
Seamless
Maximum Operating Pressure
1799 psi @ 100 Degrees F
Minimum Operating Temperature
-20 Degrees F
Side B Thread Type
NPT

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 2 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 1799 psi @ 100 Degrees F, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 5 in, Schedule Schedule 80, Side A Connection Type Threaded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.