Zoro Homepage

2" MNPT x 6 ft. TBE 316 Stainless Steel Pipe Sch 40

  • Mfr # T6BNI22

  • Zoro # G3158802


product price: $302.99
/ea
Sold in multiples of 5 for $1,514.95
Free Shipping & Returns

Key Features

Pipe Size - Nominal
2 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
40
Seamless/Welded
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6BNI22
Zoro #
G3158802
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
2 in
Overall Pipe Length
6 ft
Pipe Size (Fittings)
2"
Wall Thickness
0.188 in
Pipe Size (Nominal)
2"
Outside Dia.
2 3/8 in
Inside Dia.
2 in
Inside Diameter
2 in
Nominal Pipe Size
2 in
Outside Diameter
2 3/8 in
Overall Length
6 ft

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
40
Seamless/Welded
Seamless
Material - Pipe
316 Stainless Steel
Material (Pipe)
316 Stainless Steel
Temp. Range
-60 Degrees to 450 Degrees F
Item
Pipe
Thread Type
NPT
Basic Pipe Fitting Material
Metal
Pipe Thread Type
MNPT x MNPT
Standards
ASTM A312
Max. Pressure
150 psi
Maximum Operating Temperature
450 Degrees F
Side A Thread Type
NPT
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Thread Configuration
Threaded on Both Ends
Metal Pipe Construction
Seamless
Material Grade
316
Side B Thread Type
NPT
Material
Stainless Steel
Side A Gender
Male
Schedule
Schedule 40
Side B Gender
Male
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Pressure
150 psi

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Inside Diameter 2 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 6 ft, Schedule Schedule 40, Side A Gender Male, Side A Thread Type NPT, Side B Gender Male, Side B Thread Type NPT, Standards ASTM A312

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.