Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" MNPT x 6" TBE Red Brass Pipe Nipple Sch 80

  • Mfr # 468-060X

  • Zoro # G2656281


product price: $74.19
/ea

Key Features

Pipe Size - Nominal
2 in
Overall Pipe Length
6 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468-060X
Zoro #
G2656281
UPC #
00190735927298
Country of Origin
Mexico

Dimensions

Pipe Size - Nominal
2 in
Overall Pipe Length
6 in
Outside Dia.
2 3/8 in
Pipe Size (Fittings)
2"
Pipe Size (Nominal)
2"
Wall Thickness
0.221 in
Thread Size
11-1/2"
Overall Length
6 in
Inside Diameter
2 in
Nominal Pipe Size
2 in
Outside Diameter
2 3/8 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
80
Material - Pipe
Red Brass
Pipe Thread Type
MNPT x MNPT
Item
Red Brass Pipe Nipple
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Nipple
Material (Pipe)
Red Brass
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Material
Red Brass
Pipe Fitting Schedule/Class
Schedule 80
Standards
ASTM B43, NSF 372, NSF 61
Pipe Fitting Connection Type
MNPT x MNPT
Temp. Range
- 20 To 400 Degrees F
Pressure (PSI)
250
Material
Red Brass
Material Grade
ASTM B43
Application
Air, Natural Gas, Oil, Potable Water, Steam
Maximum Operating Temperature
400 Degrees F
Side A Thread Type
NPT
Schedule
Schedule 80
Metal Pipe Construction
Seamless
Thread Configuration
Threaded on Both Ends
Gravity Flow
No
Maximum Steam Pressure
625 psi @ 300 Degrees F
Resistance Properties
Corrosion-Resistant
Side B Gender
Male
Side A Gender
Male
Maximum Operating Pressure
157 psi @ 450 Degrees F
Minimum Operating Temperature
-20 Degrees F
Side B Thread Type
NPT
Side B Connection Type
Threaded
Side A Connection Type
Threaded
Fitting Compatibility
Class 300

Description

Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 2 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 157 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 625 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.