Zoro Homepage

2" MNPT x 7-1/2" TBE Galvanized Steel Pipe Nipple Sch 40

  • Mfr # 0831039201

  • Zoro # G2765905


product price: $11.59
/ea

Key Features

Pipe Size - Nominal
2 in
Overall Pipe Length
7.5 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0831039201
Zoro #
G2765905
UPC #
690291312779
Country of Origin
China

Dimensions

Pipe Size - Nominal
2 in
Overall Pipe Length
7.5 in
Pipe Size (Nominal)
2"
Pipe Size (Fittings)
2"
Wall Thickness
0.154 in
Nominal Pipe Size
2 in
Overall Length
7 1/2 in
Outside Diameter
2 3/8 in
Inside Diameter
2 1/16 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Galvanized Steel
Pipe Schedule
40
Pipe Weld Type
Continuous Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
150 psi @ 150 Degrees F
Seamless/Welded
Welded
Basic Pipe Fitting Material
Metal
Metal Detectable
Yes
Pipe Fitting Schedule/Class
Schedule 40
Pipe Fitting Connection Type
MNPT x MNPT
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Shape
Nipple
Standards
ASTM A53 Type F, ASTM A733, Grade A
Pipe Fitting Material
Galvanized Steel
Item
Galvanized Steel Pipe Nipple
Finish/Coating
Galvanized
Side B Gender
Male
Thread Configuration
Threaded on Both Ends
Application
Air, Gas, Non-Potable Water, Oil, Steam
Material Grade
Grade A
Material
Steel
Side A Thread Type
NPT
Maximum Steam Pressure
150 psi @ 360 Degrees F
Schedule
Schedule 40
Side B Connection Type
Threaded
Side A Gender
Male
Maximum Operating Pressure
150 psi @ 150 Degrees F
Side A Connection Type
Threaded
Fitting Compatibility
Schedule 40
Side B Thread Type
NPT
Metal Pipe Construction
Welded
Manufacture Location
Globally Sourced

Description

Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 2 1/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 7 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.