Zoro Homepage

2" NPT 304 SS Union Class 6000

  • Mfr # 4000601712

  • Zoro # G4466239


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2"
Specific Fitting Shape
Union
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
NPT
Fitting Schedule/Class
Class 6000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000601712
Zoro #
G4466239
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Pipe Size
2"
Hex Size
4 13/16 in
Fitting Side B Outside Diameter
3 9/16 in
Overall Length
4 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Union
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
NPT
Fitting Schedule/Class
Class 6000
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Item
Union
Pipe Fitting Schedule/Class
Class 6000
Specific Pipe Fitting Shape
Union
Temp. Range
-20 Degrees to 100 Degrees F
Standards
MSS SP83 ,SA182
Max. Pressure
3000 psi @ 100 Degrees F
Number of Holes
0
Fittings Sub-Category
Unions
Application
Natural Gas, Non-Potable Water, Oil
Includes Seal
No
Fitting Side B Gender
Female
Class
Class 6000
Maximum Operating Pressure
3000 psi
Fitting Side A Gender
Female
Material Grade
304
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No
Color
Silver

Description

Union, Stainless Steel, 304, Class Class 6000, 2 in, Female, NPT, 2 in, Female, NPT, 3 9/16 in, 3000 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.