Zoro Homepage

2" NPT 316 SS 45 Degree Lateral

  • Mfr # 4000300618

  • Zoro # G4465688


product price: $1,288.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2"
Specific Fitting Shape
45 Degree Lateral
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
NPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000300618
Zoro #
G4465688
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Pipe Size
2"
Fitting Side B Outside Diameter
2 15/16 in
Fitting Side C Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
2 in
Overall Length
6 in
Fitting Side A Outside Diameter
2 15/16 in

Description

45 Degrees Lateral Wye, Stainless Steel, 316, Class Class 3000, 2 in, Female, NPT, 2 15/16 in, 11 1/2, 2 in, Female, NPT, 2 15/16 in, 11 1/2, 2 in, Female, NPT, 11 1/2, 3000 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.