Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" NPT 316 SS Union Class 6000

  • Mfr # 4000601718

  • Zoro # G4466038


product price: $759.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2"
Specific Fitting Shape
Union
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
NPT
Fitting Schedule/Class
Class 6000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000601718
Zoro #
G4466038
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Hex Size
4 13/16 in
Pipe Size
2"
Fitting Side B Outside Diameter
3 9/16 in
Fitting Side A Nominal Pipe Size
2 in
Overall Length
4 in
Fitting Side B Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Union
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
NPT
Fitting Schedule/Class
Class 6000
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Item
Union
Number of Holes
0
Max. Pressure
3000 psi @ 100 Degrees F
Standards
MSS SP83 ,SA182
Temp. Range
-20 Degrees to 100 Degrees F
Pipe Fitting Schedule/Class
Class 6000
Fittings Sub-Category
Unions
Specific Pipe Fitting Shape
Union
Application
Natural Gas, Non-Potable Water, Oil
Fitting Side B Type
NPT
Class
Class 6000
Fitting Side A Gender
Female
Color
Silver
Includes Seal
No
Fitting Side A Pipe Threading
11 1/2
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
3000 psi
Fitting Side B Pipe Threading
11 1/2
Material Grade
316
Fitting Side B Gender
Female
Fitting Side A Type
NPT

Description

This stainless steel pipe union, made from grade 316 stainless steel, is a three-piece mechanical fitting consisting of a body, nut, and mating seat or gasket. It provides a pressure-tight seal, allowing two pipe ends to be connected or disconnected without rotating the pipes. For use in systems involving natural gas, non-potable water, or oil, as specified. It is designed for piping systems within specified parameters. It features a maximum pressure rating of 3000 psi at 100°F and a length of 4 inches, making it suitable for high-pressure environments.

Key Features:

  • Material: Constructed from corrosion-resistant 316 stainless steel for durability.
  • Pressure Rating: Rated for operation within specified pressure and temperature ranges.
  • Connection Type: NPT threaded connections on both sides.
  • Fitting Size: Nominal size of 2 inches for both sides.
  • Standards: Conforms to MSS SP83 and SA182 specifications.
  • Temperature Range: Rated for operation within -20°F to 100°F temperature ranges.
  • Overall Length: 4 inches, suitable for various piping configurations.
  • Connection Gender: Female on both sides, facilitating standard piping joins.
  • Fitting Schedule/Class: Class 6000 for pressure rating.
  • Includes no pre-applied thread sealant or internal seals.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.