Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" NPT Bronze Spring Check Valve

  • Mfr # 6AJY6

  • Zoro # G3275614


product price: $99.15
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Bronze
Max. Temp. - Valves
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AJY6
Zoro #
G3275614
UPC #
190735538678
Country of Origin
Indonesia

Dimensions

Pipe Size
2"
Width
3-1/32"
Length
5"
Size
2"
Overall Height
5-1/32"
Pipe or Tube Size - Check Valves
2"
Overall Length
5 in
Pipe or Tube Size
2 in
Connection Size - Side 2
2 in
Connection Size - Side 1
2 in
Nominal Valve Size
2 in

Details

Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Bronze
Max. Temp. - Valves
250 Degrees F
Spring Material - Check Valves
304 Stainless Steel
Max. Temp.
250 Degrees F
Mounting Orientation - Check Valves
Horizontal, Vertical
Compliance
ANSI B2.11
Mechanism and Body Design
Inline Spring
Flow Design
Single
Max. Water Pressure - Valves
200 psi
Body Material - Valves
Bronze
Max. Water Pressure
200 psi
Max. Steam Pressure - Valves
Not Rated
Item
Spring Check Valve
Cracking Pressure - Check Valves
4.300 psi
Application - Valves
General Purpose
Max. Pressure
200 psi
Cracking Pressure
4.3 psi
Flow
30 gpm
Standards
Meets MSS SP80, ANSI B2.11
Connection Type - Check Valves
FNPT x FNPT
Sub-Category
Bronze
Item - Check Valves
Check Valve
Flow - Valves
30.00 gpm
Material of Construction
Bronze
Mounting Position
Horizontal or Vertical (Flow Up Only)
Spring Material
304 Stainless Steel
Mounting Orientation
Horizontal, Vertical
Type
Spring Loaded
Valve Body Style
Inline
Connection Type - Side 1
NPT
Silent Check
Standard
Connection Gender - Side 1
Female
Maximum Pressure - Operating
200 psi
3-A Standard Compliance
Not Rated
Check Mechanism Material
304 Stainless Steel
Connection Gender - Side 2
Female
Operating Temperature - Maximum
250 Degrees F
For Media
Water
Vacuum Service Rating
Not Rated
Connection Type - Side 2
NPT
Maximum Pressure - Steam
Not Rated

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves Bronze, Pipe or Tube Size 2 in, Connection Type FNPT x FNPT, Cracking Pressure 4.3 psi, Mounting Orientation Horizontal, Vertical, Max. Temp. - Valves 250 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves Not Rated, Spring Material 304 Stainless Steel, Flow - Valves 30 gpm, Application - Valves General Purpose, Length 5 in, Width 3 1/32 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.