Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" NPT Bronze Swing Check Valve

  • Mfr # 10F306

  • Zoro # G4275774


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Hex Size
2 7/8"
Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10F306
Zoro #
G4275774
UPC #
190735376966
Country of Origin
China

Dimensions

Pipe Size
2"
Hex Size
2 7/8"
Length
4 1/2 in
Pipe or Tube Size - Check Valves
2 in
Size
2"
Overall Length
4.5 in
Pipe or Tube Size
2 in
Connection Size - Side 1
2 in
Connection Size - Side 2
2 in
Height - Cap to Inlet Center
2 11/16 in
Nominal Valve Size
2 in

Details

Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Bronze
Sub-Category
Bronze
Application - Valves
General Purpose
Flow Design
Single
Standards
ASTM B62, MSS-SP-80
Cracking Pressure - Check Valves
0.750 to 1.000 psi
Item - Check Valves
Check Valve
Material of Construction
Bronze
Body Material - Valves
Bronze
Max. Temp. - Valves
406 Degrees F
Max. Water Pressure
300 psi
Mounting Orientation - Check Valves
Horizontal, Vertical
Max. Temp.
406 Degrees F
Mounting Position
Vertical or Horizontal
Max. Steam Pressure - Valves
150 psi WSP
Max. Steam Pressure
150 psi
Seal Material - Check Valves
PTFE
Max. Water Pressure - Valves
300 psi
Cracking Pressure
0.75 a 1 psi
Item
Swing Check Valve
Flow - Valves
120 gpm
Connection Type - Check Valves
FNPT x FNPT
Max. Pressure
Water: 300 psi, Steam: 150 psi WSP
Full Flow - Valves
Yes
Min. Temp. - Valves
-20 Degrees F
Seat Material
Bronze
Mechanism and Body Design
Inline Swing
Seat Material - Check Valves
Bronze
Cap to Inlet Center
2 11/16 in
Seal Material
PTFE
Flow
120 gpm
Mounting Orientation
Horizontal, Vertical
Seal
PTFE
For Media
Steam, Water
Connection Gender - Side 1
Female
Operating Temperature - Minimum
-20 Degrees F
Silent Check
Standard
Maximum Pressure - Operating
300 psi
Vacuum Service Rating
Not Rated
3-A Standard Compliance
Not Rated
Check Mechanism
Swing
Connection Gender - Side 2
Female
Connection Type - Side 2
NPT
Connection Type - Side 1
NPT
Operating Temperature - Maximum
406 Degrees F
Valve Body Style
Inline
Maximum Pressure - Steam
150 psi

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Bronze, Pipe or Tube Size 2 in, Connection Type FNPT x FNPT, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material PTFE, Max. Temp. - Valves 406 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 300 psi, Max. Steam Pressure - Valves 150 psi WSP, Seat Material Bronze, Flow - Valves 120 gpm, Full Flow - Valves Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.