2" OD x 6 ft. Welded 304 Stainless Steel Tubing

  • Mfr # ZUSA-HTM-240

  • Zoro # G3252146


product price:  $304.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
2 in
Wall Thickness
0.12"
Tube Material
304 Stainless Steel
Tube Length
6 ft.
Inside Diameter
1.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HTM-240
Zoro #
G3252146
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
2 in
Wall Thickness
0.12"
Tube Length
6 ft.
Inside Diameter
1.76 in
Outside Dia.
2"
Outside Dia. Tolerance
+/-0.010 in
Inside Dia.
1.76"
Outside Diameter Tolerance
+/-0.010 in
Overall Length
6 ft

Details

Tube Material
304 Stainless Steel
Max. Pressure
2015 psi @ 72 Degrees F
Temp. Range
-423 Degrees to 1500 Degrees F
Item
Welded Tubing
Type
Welded
Standards
ASTM A249, ASTM A269
Resistance Properties
Corrosion Resistant
Cleaned and Capped
No
Weight per Foot
2.409 lb/ft
Material Grade
304
Minimum Operating Temperature
-423 Degrees F
Temper
Annealed
System of Measurement
Inch
Fabrication
Welded
Features
Formability and Ductility
Maximum Operating Temperature
1,500 Degrees F
Material
304 Stainless Steel
Tube Form
Straight
Maximum Operating Pressure
2,015 psi @ 72 Degrees F

Description

Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Welded, Inside Diameter 1.76 in, Material 304 Stainless Steel, Material Grade 304, Maximum Operating Pressure 2,015 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 2 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards ASTM A249, ASTM A269, Temper Annealed, Tube Form Straight, Wall Thickness 0.12 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.