2" OD x 6 ft. Welded 304 Stainless Steel Tubing

  • Mfr # ZUSA-HTM-243

  • Zoro # G2649927


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
2 in
Wall Thickness
0.035"
Tube Material
304 Stainless Steel
Tube Length
6 ft.
Inside Diameter
1.93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HTM-243
Zoro #
G2649927
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
2 in
Wall Thickness
0.035"
Tube Length
6 ft.
Inside Diameter
1.93 in
Outside Dia. Tolerance
+0.020 in /-0.020 in
Inside Dia.
1.93"
Outside Dia.
2"
Outside Diameter Tolerance
+/-0.02 in
Overall Length
6 ft

Details

Tube Material
304 Stainless Steel
Standards
ASTM A249, ASTM A269
Item
Welded Tubing
Temp. Range
-423 Degrees to 1500 Degrees F
Max. Pressure
588 psi @ 72 Degrees F
Type
Welded
Resistance Properties
Corrosion Resistant
Tube Form
Straight
System of Measurement
Inch
Fabrication
Welded
Weight per Foot
0.734 lb/ft
Features
Formability and Ductility
Maximum Operating Temperature
1,500 Degrees F
Material Grade
304
Minimum Operating Temperature
-423 Degrees F
Maximum Operating Pressure
588 psi @ 72 Degrees F
Temper
Annealed
Material
304 Stainless Steel
Cleaned and Capped
No

Description

Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Welded, Inside Diameter 1.93 in, Material 304 Stainless Steel, Material Grade 304, Maximum Operating Pressure 588 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 2 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards ASTM A249, ASTM A269, Temper Annealed, Tube Form Straight, Wall Thickness 0.035 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.