Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" Socket Weld SS 90 Degree Elbow

  • Mfr # 4307005420

  • Zoro # G3145843


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2"
Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
316L Stainless Steel
Tube Size
2"
Fitting Connection Type
Socket Weld
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4307005420
Zoro #
G3145843
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
2"
Tube Size
2"
Pipe Size
2"
Outside Dia.
2-57/64"
Pipe Size (Fittings)
2"
Fitting Side A Nominal Pipe Size
2 in
Overall Length
4 3/16 in
Fitting Side A Outside Diameter
2 7/8 in
Fitting Side B Nominal Pipe Size
2 in

Details

Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
316L Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
90 Degree Elbow
Max. Steam Pressure
2810 psi@350 Degrees F
Standards
ISO 9001:2008, ASTM A182, ASME B16.11
Specific Pipe Fitting Shape
90 Degrees Elbow
Max. Pressure
3000 psi
Pipe Fitting Schedule/Class
Class 3000
Fittings Sub-Category
Elbows
Includes Seal
No
Color
Silver
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
Refer to Specification
Material Grade
316
Fitting Side B Type
Socket
Class
Class 3000
For Pipe Schedule
80
Fitting Side A Type
Socket
Fitting Side B Gender
Female
Fitting Side A Gender
Female

Description

The ZORO SELECT 4307005420 is a stainless steel 90-degree elbow fitting designed to connect two pipes at a right angle, enabling a change in flow direction within piping systems. Made from grade 316 stainless steel, it is constructed from grade 316 stainless steel, suitable for use in corrosive environments. The fitting features socket weld connections on both ends, each with a nominal size of 2 inches and an outside diameter of approximately 2-7/8 inches, rated for operation within specified pressure ranges. Its construction supports various industrial applications requiring durable, pressure-rated, and corrosion-resistant piping turns.

Key Features:

  • Material Grade: 316 stainless steel, providing corrosion resistance and strength.
  • Connection Type: Socket weld on both ends, suitable for welded piping systems.
  • Pressure Rating: Class 3000 with a maximum pressure of 3000 psi.
  • Pressure Capability: rated for operation up to 3000 psi; rated for steam pressures up to 2810 psi at 350°F.
  • Outside Diameter: 2-7/8 inches.
  • Overall Length: 4 3/16 inches.
  • Standards: Omit from description.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.