Zoro Homepage

2" Socket Weld SS Coupling

  • Mfr # 4307004278

  • Zoro # G1106436


product price: $31.15
/ea

Key Features

Pipe Size - Pipe Fitting
2"
Specific Fitting Shape
Full Coupling
Pipe Fitting Material
304L Stainless Steel
Tube Size
2"
Fitting Connection Type
Socket Weld
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4307004278
Zoro #
G1106436
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
2"
Tube Size
2"
Pipe Size (Fittings)
2"
Pipe Size
2"
Outside Dia.
2-31/32"
Fitting Side B Nominal Pipe Size
2 in
Overall Length
2 in
Fitting Side A Outside Diameter
2 7/8 in
Fitting Side A Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Full Coupling
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Coupling
Max. Steam Pressure
2810 psi@350 Degrees F
Specific Pipe Fitting Shape
Full Coupling
Fittings Sub-Category
Couplings
Pipe Fitting Schedule/Class
Class 3000
Standards
ISO 9001:2008, ASTM A182, ASME B16.11
Max. Pressure
3000 psi
Material Grade
304
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
80
Fitting Side A Gender
Female
Class
Class 3000
Fitting Side B Type
Socket
Color
Silver
Fitting Side B Gender
Female
Maximum Operating Pressure
Refer to Specification
Fitting Side A Type
Socket
Includes Seal
No

Description

Coupling, Stainless Steel, 304, Class Class 3000, For Pipe Schedule 80, 2 in, Female, Socket, 2 7/8 in, 2 in, Female, Socket, Refer to Specification Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.