Zoro Homepage

2" Socket Weld SS Half Coupling

  • Mfr # 4307001522

  • Zoro # G0405614


product price: $38.49
/ea

Key Features

Pipe Size - Pipe Fitting
2"
Specific Fitting Shape
Half Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4307001522
Zoro #
G0405614
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Size
2"
Pipe Size (Fittings)
2"
Outside Dia.
3"
Fitting Side B Nominal Pipe Size
2 in
Overall Length
1 5/8 in
Fitting Side A Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Half Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Half Coupling
Fittings Sub-Category
Couplings
Specific Pipe Fitting Shape
Half Coupling
Max. Pressure
3000 psi@100 Degrees F
Max. Steam Pressure
2810 psi@350 Degrees F
Standards
Threads conform to ASME B1.20.1 NPT; Materials conform to ASTM A182, Dimension conform to ASME B16.11
Pipe Fitting Schedule/Class
Class 3000
For Pipe Schedule
160
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Color
Silver
Fitting Side B Gender
Plain
Fitting Side B Type
NPT
Maximum Operating Pressure
Refer to Specification
Class
Class 3000
Fitting Side A Type
NPT
Material Grade
316

Description

Half Coupling, Stainless Steel, 316, Class Class 3000, For Pipe Schedule 160, 2 in, Female, NPT, 2 in, Plain, NPT, Refer to Specification Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.