Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" Socket Weld SS Socket Weld Flange Sch 40

  • Mfr # 4381004040

  • Zoro # G2928055


product price: $86.39
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2"
Specific Fitting Shape
Socket Weld Flange
Pipe Fitting Material
Forged 304 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381004040
Zoro #
G2928055
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Pipe Size - Pipe Fitting
2"
Outside Dia.
6-1/2"
Pipe Size
2"
Pipe Size (Fittings)
2"
Overall Length
1 5/16 in
Bolt Hole Diameter
3/4 in
Flange Outside Diameter
6 1/2 in
Flange Thickness
7/8 in
Bolt Circle Diameter
5 in
Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Socket Weld Flange
Pipe Fitting Material
Forged 304 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
Item
Socket Weld Flange
Max. Pressure
720 psi
Pipe Fitting Connection Type
Socket Weld
Number of Holes
8
Fittings Sub-Category
Flanges
Specific Pipe Fitting Shape
Socket Weld Flange
Pipe Fitting Schedule/Class
Class 300
Standards
ASTM-SA182, ANSI B16.5
Max. Steam Pressure
300 psi
Material Grade
304/304L
Maximum Operating Pressure
720 psi
Class
Class 300
Number of Bolt Holes
8
Connection Surface
Raised Face
Schedule
Sch.40
Type
Forged

Description

The ZORO SELECT 4381004040 is a stainless steel socket weld flange designed for small-diameter, high-pressure piping systems. Made from forged 304 stainless steel, it features a recessed socket that accommodates the pipe end, which is secured with a fillet weld to establish a pressure-tight connection. The flange has a bolt circle diameter of 5 inches, a flange outside diameter of 6-1/2 inches, and a flange thickness of 7/8 inches, with eight bolt holes of 3/4 inches diameter each. It is rated for operation within specified pressure ranges as per product specifications, with a maximum pressure of 720 psi and a maximum steam pressure of 300 psi, a nominal pipe size of 2 inches, and a length of 1-5/16 inches. Conforming to ASTM-SA182 and ANSI B16.5 standards (verification of standards compliance only), it is classified as Class 300, ensuring compatibility with pressure-rated piping systems.

Key Features:

  • Material: Forged 304 stainless steel providing corrosion resistance and strength
  • Connection Type: Socket weld flange with a recessed socket accepting pipe ends
  • Pressure Rating: Rated for operation within specified pressure ranges, including a maximum pressure of 720 psi and a maximum steam pressure of 300 psi
  • Bolt Circle Diameter: 5 inches, with 8 bolt holes of 3/4 inches diameter
  • Flange Dimensions: Outside diameter of 6-1/2 inches, flange thickness of 7/8 inches
  • Overall Length: 1-5/16 inches
  • Standards: ASTM-SA182 and ANSI B16.5, Class 300
  • Nominal Pipe Size: 2 inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.