Zoro Homepage

2" Socket Weld SS Tee

  • Mfr # 4307005124

  • Zoro # G2258444


product price: $87.39
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2"
Specific Fitting Shape
Tee
Pipe Fitting Material
304L Stainless Steel
Tube Size
2"
Fitting Connection Type
Socket Weld
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4307005124
Zoro #
G2258444
UPC #
092201331809
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
2"
Tube Size
2"
Pipe Size
2"
Pipe Size (Fittings)
2"
Outside Dia.
2-57/64"
Fitting Side A Outside Diameter
2 7/8 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side C Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
2 in
Overall Length
4 3/16 in

Description

Tee, Stainless Steel, 304, Class Class 3000, For Pipe Schedule 80, 2 in, Female, Socket, 2 7/8 in, 2 in, Female, Socket, 2 in, Female, Socket, Refer to Specification Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.