Zoro Homepage

2" Solder Bronze Spring Check Valve

  • Mfr # 6AJZ2

  • Zoro # G2638185


product price: $80.95
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Connection Type
Sweat x Sweat
Connection
Solder
Body Material
Bronze
Application - Valves
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AJZ2
Zoro #
G2638185
UPC #
190735538739
Country of Origin
Indonesia

Dimensions

Pipe Size
2"
Width
3-3/64"
Overall Height
6-5/64"
Size
2"
Length
6-1/16"
Pipe or Tube Size - Check Valves
2 in
Overall Length
6.06 in
Pipe or Tube Size
2 in
Nominal Valve Size
2 in
Connection Size - Side 1
2 in
Connection Size - Side 2
2 in

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves Bronze, Pipe or Tube Size 2 in, Connection Type Sweat x Sweat, Cracking Pressure 4.3 psi, Mounting Orientation Horizontal, Vertical, Max. Temp. - Valves 250 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves Not Rated, Spring Material 304 Stainless Steel, Flow - Valves 31 gpm, Application - Valves General Purpose, Length 6 1/16 in, Width 3 3/64 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.