Zoro Homepage

2" Welded SS Blind Flange

  • Mfr # 4381001850

  • Zoro # G1922636


product price: $85.29
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2"
Specific Fitting Shape
Blind Flange
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Welded
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381001850
Zoro #
G1922636
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Pipe Size - Pipe Fitting
2"
Outside Dia.
6"
Pipe Size
2"
Pipe Size (Fittings)
2"
Flange Outside Diameter
6 in
Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Blind Flange
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Welded
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
Item
Blind Flange
Number of Holes
4
Pipe Fitting Connection Type
Welded
Standards
ANSI B16.5; ASTM A182
Max. Pressure
150 psi
Pipe Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
Blind Flange
Fittings Sub-Category
Flanges
Temp. Range
-60 Degrees to 450 Degrees F
Connection Surface
Raised Face
Maximum Operating Pressure
150 psi
Material Grade
316
Number of Bolt Holes
4
Class
Class 150
Color
Silver
Type
Class 150

Description

Blind Flange, Raised Face, 2 in Nominal Pipe Size, Flanged x Blind, 6 in Flange Outside Diameter, Stainless Steel, 316, Class Class 150, 150 psi Maximum Operating Pressure, -60 Degrees to 450 Degrees F, Number of Bolt Holes 4

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.