Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" White Vinyl Write-On Tag, Pk25

  • Mfr # 9WJX6

  • Zoro # G9512133


product price: $11.59
/pk 25, $0.46/ea

Key Features

Width
2 in
Color
White
Material
Vinyl
Length
2 in
Thickness
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9WJX6
Zoro #
G9512133
UPC #
659900202115
Country of Origin
United States

Dimensions

Width
2 in
Length
2 in
Thickness
1/32 in
Label Width
2 in
Label Length
2 in

Details

Item
Write-On Tag
Color
White
Material
Vinyl
Product Type
Write-On Tag

Description

Write-On Tag, Color White, Label Length 2 in, Label Width 2 in, Material Vinyl, Product Type Write-On Tag, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.