
#2, Wood Screw, Zinc Plated 1-1/4 in L, 5000 PK
Mfr # 0620DQF17NN
Zoro # G8550168
product price: $151.99
/pk 5000, $0.03/ea
Free Shipping & Returns
Key Features
Flat Head
Square Drive
System of Measurement
Inch
Screw Size
#2
Fastener Length
1-1/4 in
Finish
Zinc Plated
Standards
Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0620DQF17NN
Zoro #
G8550168
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#2
Fastener Length
1-1/4 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Square
Finish
Zinc Plated
Standards
Thread
Item
Wood Screw
Meets/Exceeds
Thread
Thread Type
Nibs Deep
Description
Cutting Screws,6-13X1 1/4 #2SQ,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.