2" x 1-1/2" 304/304L Stainless Steel Swage Nipple Sch 40

  • Mfr # 3994533312

  • Zoro # G2885169


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2" x 1-1/2"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
304/304L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3994533312
Zoro #
G2885169
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2" x 1-1/2"
Pipe Size (Fittings)
2" x 1-1/2"
Overall Pipe Length
1-1/2"
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Overall Length
6 1/2 in
Fitting Side B Outside Diameter
1 7/8 in
Fitting Side A Outside Diameter
2 5/16 in

Details

Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
304/304L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Swage Nipple
Specific Pipe Fitting Shape
Nipple
Standards
ASTM A403 WP304/L-S, MSS SP-95-2006
Max. Pressure
3000 psi @ 100 Degrees F
Number of Holes
0
Fittings Sub-Category
Nipples
Pipe Fitting Schedule/Class
Schedule 40
Application
Natural Gas, Non-Potable Water, Oil
Material Grade
304/304L
Color
Silver
Fitting Side B Type
Threaded
Fitting Side A Type
Threaded
Maximum Operating Pressure
3000 psi
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
For Pipe Schedule
40

Description

The ZORO SELECT - 3994533312 is a stainless steel swage nipple designed to connect pipes with different diameters using male threaded ends. Constructed from 304/304L stainless steel, this fitting is rated for use in applications involving natural gas, non-potable water, and oil. It features threaded connections on both ends and is compatible with Schedule 40 pipe wall thickness. The fitting offers a compact, corrosion-resistant solution to join dissimilar pipe sizes, with a rated maximum pressure of 3000 psi at 100°F.

Key Features:

  • Material: 304/304L stainless steel, offering corrosion resistance.
  • Fitting Shape: Swage nipple for straight pipe size reduction.
  • Connection Types: Male threaded ends on both sides.
  • Pipe Sizes: 2 in (Side A) x 1 1/2 in (Side B) nominal pipe sizes.
  • Outside Diameters: 2 5/16 in (Side A) x 1 7/8 in (Side B).
  • Pipe Schedule Compatibility: Schedule 40.
  • Rated Maximum Pressure: 3000 psi at 100°F.
  • Overall Length: 6 1/2 in.
  • Standards: Conforms to ASTM A403 WP304/L-S and MSS SP-95-2006.
  • Includes pre-applied thread sealant and seals.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.