Shop ZORO SELECT
See all product information
Create Account
2" x 1-1/2" 316/316L Stainless Steel Swage Nipple Sch 80
- Mfr # 3994833118
- Zoro # G2886270
product price:
$
236.99
/ea
Free Shipping & Returns
Key Features
Pipe Size - Pipe Fitting
2" x 1-1/2"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Plain
Fitting Schedule/Class
Schedule 80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3994833118
- Zoro #
- G2886270
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Swage Nipple
- Pipe Fitting Material
- 316/316L Stainless Steel
- Fitting Connection Type
- Plain
- Fitting Schedule/Class
- Schedule 80
- Basic Pipe Fitting Shape
- Nipple
- Basic Pipe Fitting Material
- Metal
- Item
- Stainless Steel Swage Nipple
- Pipe Fitting Schedule/Class
- Schedule 80
- Standards
- ASTM A403 WP304/L-S, MSS SP-95-2006
- Number of Holes
- 0
- Fittings Sub-Category
- Nipples
- Specific Pipe Fitting Shape
- Nipple
- Max. Pressure
- 3000 psi @ 100 Degrees F
- Application
- Gases, Non-Potable Water, Oils
- Fitting Side B Type
- Butt Weld
- Color
- Silver
- Maximum Operating Pressure
- 3,000 psi
- Includes Seal
- No
- For Pipe Schedule
- Schedule 80
- Fitting Side A Type
- Butt Weld
- Includes Pre-Applied Thread Sealant
- No
- Material Grade
- 316/316L
- Wire Color
- Silver
Dimensions
- Pipe Size - Pipe Fitting
- 2" x 1-1/2"
- Overall Pipe Length
- 1-1/2"
- Pipe Size (Fittings)
- 2" x 1-1/2"
- Fitting Side B Outside Diameter
- 1 57/64 in
- Overall Length
- 6 1/2 in
- Fitting Side A Outside Diameter
- 2 23/64 in
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
- Fitting Side A Nominal Pipe Size
- 2 in
- Wire Rope Length
- 6 1/2 in
- Length
- 6 1/2 in
Description
The ZORO SELECT 3994833118 is a stainless steel swage nipple designed as a short, solid pipe adapter with male threads of two different diameters. It provides a straight reduction between pipes or fittings for applications involving dissimilar pipe sizes.
Key Features:
- Material Grade: 316/316L Stainless Steel — provides corrosion resistance and durability in various environments.
- Max. Pressure: 3000 psi @ 100°F — rated to withstand high internal pressures under specified conditions.
- Overall Length: 6-1/2 inches — compact size suitable for space-constrained applications.
- Pipe Fitting Shape: Swage Nipple — designed for straight reduction between different pipe sizes with male threads.
- Fitting Schedule/Class: Schedule 80 — indicates wall thickness and pressure rating standards.
- Fitting Side A Nominal Pipe Size: 2 in — primary connection size.
- Fitting Side B Nominal Pipe Size: 1-1/2 in — secondary connection size.
- Fitting Connection Type: Plain — ends are straight without special sealing or threading.
- Standards: ASTM A403 WP304/L-S; MSS SP-95-2006 — conforms to recognized manufacturing standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.