Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" x 1-1/2" MSW x FNPT 316 SS Adapter

  • Mfr # 3993009318

  • Zoro # G4464927


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2" x 1-1/2"
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MSW x FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3993009318
Zoro #
G4464927
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2" x 1-1/2"
Pipe Size (Fittings)
2" x 1-1/2"
Pipe Size
2" x 1-1/2"
Fitting Side A Outside Diameter
2 1/2 in
Fitting Side B Outside Diameter
2 1/2 in
Fitting Side B Nominal Pipe Size
2 in
Overall Length
3 15/16 in
Fitting Side A Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Adapter
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MSW x FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Item
Adapter
Specific Pipe Fitting Shape
Adapter
Standards
LF2 ASME B16.11, SA182
Pipe Fitting Schedule/Class
Class 3000
Fittings Sub-Category
Adapters
Temp. Range
-20 Degrees to 100 Degrees F
Max. Pressure
3000 psi @ 100 Degrees F
Number of Holes
0
Application
Natural Gas, Non-Potable Water, Oil
Includes Seal
No
Material Grade
316
Fitting Side A Pipe Threading
11 1/2
Fitting Side A Type
NPT
Fitting Side B Type
Socket
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Male
Class
Class 3000
Color
Silver
Maximum Operating Pressure
3000 psi
Fitting Side A Gender
Female

Description

This ZORO SELECT 3993009318 is a stainless steel adapter designed to connect components with different connection types, thread standards, or sizes. With a pressure rating of rated for pressures up to 3000 psi at 100°F within specified conditions, it is suitable for high-pressure applications involving natural gas, non-potable water, or oil systems. It is constructed from 316 stainless steel and offers corrosion resistance and durability in process and industrial systems. Its overall length is 3-15/16 inches, and it features a female NPT connection (11 1/2 threads per inch) on Side A with a 1-1/2 inch nominal pipe size and 2-1/2 inch outside diameter. Side B has a socket connection with a 2 inch nominal pipe size and 2-1/2 inch outside diameter, with a male connection type.

Key Features:

  • Material Grade: 316 stainless steel, known for corrosion resistance and strength.
  • Connection Types: MSW (Male Socket Weld) x FNPT (Female National Pipe Thread).
  • Nominal Pipe Sizes: 1-1/2 inch (Side A) and 2 inches (Side B), with outside diameters of 2-1/2 inches.
  • Thread Specification: 11 1/2 TPI on Side A, NPT thread type.
  • Standards: Conforms to LF2 ASME B16.11 and SA182 specifications.
  • Rated for temperatures between -20°F and 100°F within specified conditions.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.